missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Vasco™ Nitrile Long
Click to view available options
Size:
Medium
Description
- Suitable for examination and protection
- Straight fingers, ambidextrous fitting
- Rolled rim, long cuff
- Micro rough finish with textured fingers
- Chlorinated, powder-free inner surface
- Chemically resistant
- Latex-free
Specifications
Color | Blue |
Latex Free | Yes |
Material | Nitrile Butadiene Rubber |
Powdered | Powder Free |
Size | Medium |
Thickness (Metric) | 0.07 ±0.02 mm (Cuff) |
Tensile Strength | ≥14 Mpa |
Length (Metric) | 290 mm ± 10 |
Width (Metric) | 95 mm ± 10 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'