missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Venofix™ A IV Needles
Click to view available options
Needle Gauge:
25 G
27 G
Length (Metric) Needle:
10 mm
15 mm
Unit Size:
Pack of 50
Description
Winged IV needle for short-term infusion, injection and blood collection
- Made of high quality chrome nickel-steel
- Micro siliconized precision bevel
- Interlocking wings with structured grip surface
- Tubing is transparent, kink-resistant, flexible, good readjusting properties
- Transparent
- Latex-free
- Lock fitting
- Closing cone lock
Specifications
Specifications
| Color | Orange |
| Description | Flow Rate: 4mL/min.; Size: 0.50mm |
| Needle Gauge | 25 G |
| Latex Free | Yes |
| Length (Metric) | 30 cm Tubing |
| Quantity | 200/Pk. |
| Volume (Metric) | 0.39 mL (Priming) |
| Length (Metric) Needle | 15 mm |
| Connection Type | Luer Lock with Closing Cone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction