missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Venofix™ Safety Winged IV Needle

Product Code. 15396767
Click to view available options
Needle Gauge:
21 G
25 G
Volume (Metric):
0.36 mL (Residual)
0.48 mL (Residual)
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 15396767

Brand: B Braun™ 405650001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A safety winged IV needle for short-term infusion (up to 24 hours), injection, transfusion and blood collection.

  • Made to reduce the risks of infection with bloodborne pathogens like Hepatitis B and C or HIV
  • Easy activation during handling procedure
  • Possibility of in-vein activation – no exposure to contaminated needle
  • Audible click assures that the safety mechanism is activated
  • Once locked, the mechanism stays locked
  • Made of high-quality stainless steel
  • Micro siliconized precision bevel
  • Large and flexible interlocking wings with structured grip surface
  • Tubing is DEHP-free, kink-resistant, flexible, transparent with good readjusting properties

Specifications

Material Stainless Steel
Color Orange
Description Flow rate 4 mL/min
Needle Gauge 25 G
For Use With (Application) Reducing risk of needlestick injuries
Latex Free Yes
Length (Metric) 30 cm Tube Length
Product Type Safety Winged IV Needle
Quantity 50/Pk.
Volume (Metric) 0.48 mL (Residual)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.