missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Versilon™ C-544-A IB
C-544-A IB Multipurpose Abrasion Resistant Tubing is flexible and designed for demanding applications requiring a tight bend radius where other tubes have collapsed and failed.
Brand: Saint Gobain Life Sciences™ AZY02064
Additional Details : Weight : 475.98001kg
Description
- Flexible, reinforced tubing specially formulated from tough ether-based polyurethane resins
- Retains much of its unique flexibility even at temperatures as low as -73°C (-100°F)
- When exposed to abrasive conditions, Versilon™ C-544-A IB tubing frequently outperforms traditional rubber, plastic and metal materials
- Very high abrasion and tear resistance
- Tough braid reinforcement for elevated working pressures
- High resistance to oils, greases, and fuels
- Applications include: food and cosmetic processing, abrasive and viscous slurry transfer, lubrication and degreaser dispensing, pellet and powder transfer, pneumatic sensory devices, instrumentation control lines, coolant recovery systems
Specifications
Tubing | |
1 in. | |
Polyurethane | |
34.9 mm | |
15 m | |
4.8 mm | |
-58°F | |
1 Tube | |
Sterile | |
85 (Shore A) | |
120 psi | |
180°F |
Not Autoclavable | |
25.4 mm | |
1.374 in. | |
49.2 in. | |
0.189 in. | |
Applications Requiring Abrasion Resistance | |
-73°C | |
350 lbf/in. | |
Clear | |
13 mm bend radius | |
29.9 in. Hg (at 73°F) | |
82°C |