missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Vertical Freezer Rack
Click to view available options
Dimensions (L x W x H):
140 x 140 x 406 mm
Unit Size:
Each
Description
- For cryo boxes with formats: 130 x 130, 133 x 133, and 136 x 136 mm
- Surfaces are ideal for cleaning
- Robust construction
- Handles for convenient transport
- Rack size includes the holder
Specifications
Specifications
| Array | 1 x 11 |
| Material | Stainless Steel |
| For Use With (Equipment) | Cryo Box with 32 mm Height |
| Dimensions (L x W x H) | 140 x 140 x 406 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction