missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Cloth Quality Control Labels

Product Code. 10142114
Change view
Click to view available options
Dimensions (LxW):
16 x 38 mm
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
10142114 16 x 38 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10142114 Supplier Brady™ Supplier No. 035052

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Description Quality Control labels - Inspected by
Adhesive Type Repositionable Rubber
Color Black on White
Finish Matte
Material Vinyl Cloth
Display Text INSPECTED BY
Languages English
Quantity 350/Pk.
Temperature Range (Metric) -40°C to +80°C
Thickness (Metric) 0.224 mm
Dimensions (LxW) 16 x 38 mm
Width (Metric) 38 mm
Height (Metric) 16.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.