missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ejector Sleeves

For adjustable- and fixed-volume pipetters

Brand:  VistaLab™ Technologies 9057-1011

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11906022

  • € 17.46 / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • ESC: 0.5-20μL, 2-125μL & 5-250μL
  • QS & M: 02.-2μL, 1-10μL, 2-20μL, 10-100μL, 20-200μL
  • F1 & F2: all models dispensing 20oμL and less
Specifications

Specifications

Electronic Single Channel Model 0.5 to 20 μL, 2 to125 μL, 5 to 250 μL Model, All Adjustable Models (Except 100 to 1000 μL), All Fixed Volume Models Dispensing 200 μL and
5 in.
1 in.
1 Ea.
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers