missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand Digital Pipetters
Perfect for tests that require multiple or nonstandard volumes
€ 580.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Aluminum, Stainless Steel |
Number of Channels | 1 |
Product Line | MLA™ Brand |
Sterility | Non-sterile |
Product Code | Brand | Accuracy | Color | Compatible Tips | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Color | Compatible Tips | Volume (Metric) | Price | Quantity & Availability | ||
11985852
|
VistaLab™ Technologies
1136 |
±2% | Green | 0.2 mL Tip | 10 to 50 μL |
€ 580.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||
11905862
|
VistaLab™ Technologies
1138 |
±1% | Gray | 1mL Tip | 200 to 1000 μL |
€ 580.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||
11995852
|
VistaLab™ Technologies
1137 |
±1% | Red | 0.2 mL Tip | 50 to 200 μL |
€ 580.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||
Description
Three adjustable models cover volume range: 10 to 1000μL. To adjust volume, simply turn volume selector knob near top of pipetter. Four-digit reading is locked in by click stops, ensuring accuracy.
- One-handed operation
- D-Tipper™ feature allows you to pick up and dispose of tips without touching them
- Volume range conveniently marked on all models
- Factory calibrated for accurate delivery
- Easy in-lab recalibration
- Made of lightweight aluminum and stainless steel to assure durability and long life
Order Info
See MLA Brand tips Mfr. Nos. 2025, 2026, 2027, 2028, 4025, 4026, 9025, 9026, 9029
Specifications
Not Autoclavable | |
1 | |
Non-sterile | |
Multiple or Non-Standard Volumes | |
1 Ea. | |
9 in. | |
1.5 in. |
Aluminum, Stainless Steel | |
MLA™ Brand | |
Digital Pipetter | |
Nozzle Insert, Calibration Key | |
Limited Lifetime | |
2 in. |