missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters

Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

Brand:  VistaLab™ Technologies 1802

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11975912

  • € 201.00 / Each


Estimated Shipment: 08-10-2021
Add to basket

Description

Description

  • Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
  • Two-stroke 'To deliver' operation
  • Built in tip-ejector
  • Glove guard
  • Light plunger forces
Specifications

Specifications

2%
Standard MLA Small Tip
Built-in tip ejector, two-stroke operation, D-Tipper™ ejection system
1 Ea.
2 in.
Aluminum and Stainless Steel
2 µL
Standard MLA small tip
1.5 in.
9 in.
Limited Lifetime
Red
1
Videos
SDS
Documents
Certificates