missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetter Starter Set
Ovation Quick-Set Volume Started Pack allows five of the laboratory's most frequently used volumes to be set up and stored for routine use and later recall.
Brand: VistaLab™ Technologies 1057-0999
Additional Details : Weight : 1.00000kg
Includes: Three adjustable-volume Ovation pipetters (2–20μL, 20–200μL, 100–1000μL); 3 Ovation Shelf Hangers, 3 racks of Ovation tips
Description
- Other volume settings can be selected at precise increments throughout the pipetter's range
- A low-force, form-fitting plunger manually controls aspiration and dispensing speeds with minimal effort
Specifications
Not Autoclavable | |
Polycarbonate ABS | |
Ovation™ | |
Adjustable Volume Pipetter Starter Set | |
One 2 to 20 μL, one 20 to 200 μL, and one 100 to 1000 μL pipettes, 3 Ovation Shelf Hangers, 3 racks of Ovation tips | |
9 in. | |
3 in. |
Assorted | |
1 | |
Non-sterile | |
2 to 200, 20 to 200, 100 to 1000 μL | |
1 Ea. | |
7 in. |