missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA Pipetter/Nozzle Insert
Click to view available options
:
White nozzle insert
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| For Use With (Equipment) | MLA™ Pipetter |
| Quantity | 10/Pk. |
| Length (English) | 2 in. |
| Width (English) | 1 in. |
| Height (English) | 1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction