missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ L/S™ 2-Stop Pump Tubing

Good for food and lab applications

Brand:  Masterflex™ 96428-14

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11730159

  • € 110.00 / Pack of 8


Estimated Shipment
24-02-2021
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Food or laboratory applications where FDA compliance is required, acid and solvent transfer, high-temperature work
  • Good chemical resistance, opaque black
  • For use with Masterflex™ multichannel pump heads
Specifications

Specifications

FDA-Compliant
1.6 mm
1.25 ft.
Stopped Pump Tubing
8 / Pk.
130 mL/min
150°C
Viton
0.38 m
0°C
14
1/16 in.
Videos
SDS
Documents