missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Viton™ L/S™ 2-Stop Pump Tubing
Good for food and lab applications
Brand: Masterflex™ 96428-13
Additional Details : Weight : 0.04000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Food or laboratory applications where FDA compliance is required, acid and solvent transfer, high-temperature work
- Good chemical resistance, opaque black
- For use with Masterflex™ multichannel pump heads
Specifications
Stopped Pump Tubing | |
0.8 mm | |
1.25 ft. | |
0°C | |
13 | |
1/16 in. | |
660 mm Hg |
FDA-Compliant | |
Viton | |
0.38 m | |
8 / Pk. | |
30 mL/min | |
40 psi, 2.7 bar | |
150°C |