missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ VitroEase™ Methylamine Vanadate Negative Stain
Description
- An easy, ready-to-use negative stain for electron microscopy (EM) analysis
- Provided as a stable, ready-to-use 2% stain solution
- Easy to use with straight-forward staining protocol
- Excellent spreading properties at a near-neutral pH of 8
- Uniform, electron-dense stain for EM
- Produces a light, uniform negative stain for high-resolution fine structure visualization
- Dries without crystallization, ideal for EM grids
- Does not denature protein samples
- Stable and non-volatile in the electron beam
Specifications
Specifications
| Color | Colorless |
| pH | 8 |
| Quantity | 5 mL |
| Grade | Cryo-EM grade |
| Physical Form | Liquid |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?