missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Burettes with Certificate and PTFE Key
€ 79.60 - € 195.77
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Interchangeable PTFE Key in Glass Barrel |
Scale | Blue |
Stopcock | Straight |
Stopcock Material | PTFE |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11887990
|
Poulten Graf™
RB9806/WAC/I |
100 mL | 0.2 mL |
€ 110.00
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11877990
|
Poulten Graf™
RB9806/WAC/Y |
10 mL | 0.02 mL |
€ 79.60
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11867990
|
Poulten Graf™
RB9806/WAC/Z |
10 mL | 0.05 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Borosilicate Glass | |
Blue | |
PTFE | |
Class AS |
Interchangeable PTFE Key in Glass Barrel | |
Straight | |
Volumetric Buret | |
BS 846, ISO 385 |