missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders
Brand: Poulten Graf™ R263/F/2
Additional Details : Weight : 0.20000kg
Specifications
Round | |
Hexagonal | |
Graduated Cylinder | |
Borosilicate Glass | |
29/32 Size Stopper | |
2 mL |
BS 604, DIN 12680, ISO 4788 | |
A | |
White | |
100 mL | |
White Ceramic Glazed Ink Scale |