missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Amber Graduations
Click to view available options
Volume (Metric):
2 mL
3 mL
4 mL
5 mL
6 mL
50 mL
Unit Size:
Each
Pack of 5
Description
- With 1 mark
- Amber graduations
- Conformity approved
- With batch certificate
Specifications
Specifications
| Certifications/Compliance | EN ISO 648 |
| Class | AS |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduation Color | Amber |
| Graduation Type | Ring marks |
| Quantity | 5 |
| Tolerance | 0.015 mL |
| Volume (Metric) | 5 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction