missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 2 Marks and Blue Graduations
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 2 Marks and Blue Graduations allow accurate measurements of a volume of solution.
€ 5.40 - € 73.30
Specifications
Certifications/Compliance | EN ISO 648 |
---|---|
Class | AS |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15981361
|
Poulten & Graf GmbH
1 2323102 |
5 mL |
€ 31.15
Pack of 5 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
15261139
|
Poulten & Graf GmbH
1 2325102 |
100 mL |
€ 73.30
Pack of 5 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15991361
|
Poulten & Graf GmbH
1 2324502 |
50 mL |
€ 53.35
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
10406121
|
Poulten & Graf GmbH
1 2324102 |
25 mL |
€ 43.55
Pack of 5 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15902130
|
Poulten & Graf GmbH
1 2323902 |
15 mL |
€ 39.70
Pack of 5 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
15932120
|
Poulten & Graf GmbH
1 2322902 |
3 mL |
€ 27.90
Pack of 5 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
15982120
|
Poulten & Graf GmbH
1 2323602 |
10 mL |
€ 32.65
Pack of 5 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10361412
|
Poulten & Graf GmbH
1 2324502 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15952120
|
Poulten & Graf GmbH
1 2323002 |
4 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10476691
|
Poulten & Graf GmbH
1 2323002 |
4 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10177811
|
Poulten & Graf GmbH
1 2323102 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10639942
|
Poulten & Graf GmbH
1 2322902 |
3 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10739012
|
Poulten & Graf GmbH
1 2323602 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10260002
|
Poulten & Graf GmbH
1 2323902 |
15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- With 2 marks
- Blue graduations
- Conformity approved
- With batch certificate
Specifications
EN ISO 648 | |
Soda Lime Glass | |
Yes | |
Ring marks | |
Two-mark Bulb Pipette |
AS | |
Non-sterile | |
Blue | |
5 | |
Reusable |