missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 5
Description
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation is ideal for measuring and transferring various quantities of liquid.
- Total delivery
- Blue graduation
- With ring marks
- Comformity approved
Specifications
Specifications
| Certifications/Compliance | EN ISO 835 |
| Class | AS |
| Description | Graduated pipette |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduation Color | Blue |
| Tolerance | 0.01 mL |
| Volume (Metric) | 2 mL |
| Type | Graduated Pipet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction