missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation is ideal for measuring and transferring various quantities of liquid.
€ 2.95 - € 35.70
Specifications
Class | AS |
---|---|
Description | Graduated pipette |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15992090
|
Poulten & Graf GmbH
1 11425402 |
2 mL |
€ 15.35
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15972090
|
Poulten & Graf GmbH
1 11423402 |
2 mL |
€ 18.70
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15972100
|
Poulten & Graf GmbH
1 11441402 |
20 mL |
€ 35.70
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15912100
|
Poulten & Graf GmbH
1 11427402 |
2 mL |
€ 15.35
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15251129
|
Poulten & Graf GmbH
1 11433402 |
5 mL |
€ 16.95
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15952090
|
Poulten & Graf GmbH
1 11421402 |
1 mL |
€ 15.35
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15952100
|
Poulten & Graf GmbH
1 11437402 |
10 mL |
€ 17.45
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10391602
|
Poulten & Graf GmbH
1 11425402 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10016201
|
Poulten & Graf GmbH
1 11423402 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10209961
|
Poulten & Graf GmbH
1 11441402 |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10749392
|
Poulten & Graf GmbH
1 11421402 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10381602
|
Poulten & Graf GmbH
1 11427402 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10791883
|
Poulten & Graf GmbH
1 11437402 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation is ideal for measuring and transferring various quantities of liquid.
- Total delivery
- Blue graduation
- With ring marks
- Comformity approved
Specifications
AS | |
Soda Lime Glass | |
Yes | |
Reusable |
Graduated pipette | |
Non-sterile | |
Graduated Pipet |