missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC Graduated Cylinder
Safely and accurately aquire measurements for all laboratory needs. Poulten & Graf GmbH VOLAC Graduated Cylinder measures the volume of a liquid using horizontal marked lines.
Brand: Poulten & Graf GmbH R263/WAC/F/2
Additional Details : Weight : 0.25000kg
Description
- White graduation
- High form
- Spouted
- Hexagonal base
- With single certificate
Specifications
Round | |
Blue | |
Hexagonal | |
±0.5 mL | |
EN ISO 4788 | |
Non-Disposable | |
Single Certificate | |
1 mL | |
100mL |
To Contain | |
Graduated Cylinder | |
Graduated Cylinder, Volac, with single certificate | |
Borosilicate Glass | |
Class A | |
100 mL | |
0.50mL | |
Autoclavable | |
1mL |