missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH VOLAC USP Mixing Cylinder

Product Code. 10224052
Click to view available options
Capacity (Metric):
10 mL
50 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
1 mL
2 mL
5 mL
10 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10224052

Brand: Poulten & Graf GmbH US264/WAC/H/2

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Safely and accurately aquire measurements for all laboratory needs. Poulten & Graf GmbH VOLAC USP Mixing Cylinder measures the volume of a liquid using horizontal marked lines.

  • With PP-stopper
  • Hexagonal base
  • White graduation
  • With individual serial number
  • With single certificate

Specifications

Item Description Volac Mixing Cylinder, USP, with single certificate
Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Type Graduated Mixing Cylinder
Tolerance ±1.1 mL
Material Borosilicate Glass
Certifications/Compliance EN ISO 4788
Class A
Disposable Reusable
Capacity (Metric) 500 mL
Includes Polypropylene Stopper
Stopper Number 1
Stopper Material Polypropylene
Stopper Style TS 34/35
Graduations 2 mL
Autoclavable Autoclavable
Limit of Error 1.10 ml
Subdivision 5mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.