missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask with ST-PE Stopper
Click to view available options
Capacity (Metric):
10 mL
25 mL
1000 mL
Closure Size:
ST 10/19
ST 24/29
ST 29/32
ST 7/16
Unit Size:
Each
Description
- Volumetric shape.
- Class A.
- Conformity certified.
- Borosilicate 3.3.
Specifications
Specifications
| Closure Material | Polyethylene |
| Description | DIFFICO brown acid and alkali resistant ring marks and inscription. |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Shape | Volumetric |
| Tolerance | 0.040 mL |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
| Closure Size | ST 10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction