missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 3645 Seed Test Papers
Description
- Provides reliable, reproducible results
- Made from pure cellulose without additives
- Do not contain any substances that could influence growth of seeds
- Constant water absorption of papers
- Ensures continuous provision of required amount of water
- Contrast of color makes for easy evaluation of seeds
Specifications
Specifications
| Basis Weight | 165 g/m2 |
| Color | Yellow |
| Format | Disc |
| Material | Cellulose |
| For Use With (Application) | For analyzing seeds with small white rootlets |
| Grade | Grade 3645 |
| No. per Pack | 100 Pk. |
| Shape | Circle |
| Type | Seed Test Paper |
| Diameter (Metric) | 85 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?