missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 13 Syringe Filters
Ideal for quick and efficient filtration of samples up to 10 mL volume
€ 231.00 - € 890.00
Specifications
Material (Membrane) | Regenerated Cellulose |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Housing Material | Polypropylene |
Type | Syringe Filter |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
16615695
|
Cytiva
6756-1302 |
0.2 μm | 100/Pk. |
€ 237.00
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
16655695
|
Cytiva
6757-1302 |
0.2 μm | 500/Pk. |
€ 890.00
Pack of 500 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
16625695
|
Cytiva
6756-1304 |
0.45 μm | 100/Pk. |
€ 231.00
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
16665695
|
Cytiva
6757-1304 |
0.45 μm | 500/Pk. |
€ 870.00
Pack of 500 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
- Pigment-free polypropylene
- Standard inlet and outlet luer connectors
- Tube-tip format (optional) for accurate dispensing into a micro-vial
- Low hold-up volume < 25 μl ensures maximum sample recovery
- Wide range of membranes
- Sterile option for critical applications
- Sample volume up to 10 mL
Specifications
Regenerated Cellulose | |
1.3 cm2 | |
Syringe Filter |
Non-sterile | |
Polypropylene | |
13 mm |