missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quadrant Folded Filter Papers

Saves users valuable time and provides ease of use when undertaking repetitive or multiple analyses

Brand:  Cytiva 10380206

166.47 EUR valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 0.91620kg

 View more versions of this product

Product Code. 15939170

  • € 175.00 / Pack of 500
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Saves the time it takes to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analysis
  • Typical applications include: gravimetric analysis for numerous components in cements, clays, iron, and steel products
  • A Primary Filter for separating solid matter from aqueous extracts in general soil analysis, quantitative determination of sediments in milk, and as a pure analytical grade clean-up filter for solutions prior to atomic absorption (AA) spectrometry
  • Use as a high-purity filter in the collection of trace elements and radionuclides from the atmosphere
  • Ashless: 0.7% ash maximum for Grades 4 to 44
  • Suitable for a wide range of critical analytical filtration procedures
Specifications

Specifications

85 g/m2
Folded
Conical Filter Funnels in Repetitive or Multiple Analysis
500/Pk.
Filter Paper
Ash Content: 0.007%
Cellulose
Grade 41
215 μm
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers