missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with Poly-Seal™-lined Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
Unit Size:
Pack of 24
Description
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Specifications
| Capacity | 1 oz., 30mL |
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1 oz. |
| Color | Amber |
| Diameter (English) | 1.45 in. |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Height (Metric) | 67 mm |
| Height (English) | 2.63 in. |
| Closure Liner | Polyseal |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction