missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers without Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 180
Pack of 216
Pack of 36
Pack of 432
Pack of 60
Pack of 84
Description
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Amber |
| Diameter (English) | 3.14 in. |
| Material | Glass |
| Height (Metric) | 146 mm |
| Height (English) | 5.74 in. |
| Closure Size | 53-400 mm |
| Diameter (Metric) | 80 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction