missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps

Product Code. 12339839 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4000 mL
Unit Size:
Pack of 24
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 12339839

Brand: DWK Life Sciences W216932

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for the storage of dry materials and specimens

  • Clear for easy viewing of contents
  • Wide mouth for easy access to contents
  • Rounded shoulders

Order Info

Available with caps attached or without caps. Caps can be ordered separately.

Compliance

Clear Type III soda-lime glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity 64 oz., 2000mL
Capacity (Metric) 2000 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 4.8 in.
Material Soda Lime Glass
Closure Color White
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 213 mm
Product Type Wide Mouth Bottle with Cap
Height (English) 8.38 in.
Closure Liner PTFE/Foam
Closure Material Polypropylene
Closure Size 83-400 mm
Diameter (Metric) 122 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.