missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Amber Bottles with PTFE-faced Rubber Lined Cap
199.50 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Amber; Capac.: 32 oz. (946mL); 96mm dia. x 210mm H
Description
- Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
- Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
- 8, 16 and 32oz Boston Round style
- 80oz and 4L with jug handle
Specifications
Capacity | 32 oz., 1000 mL |
Closure Liner | PTFE/Rubber |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 96 mm |
Height (English) | 8.2 in. |
Height (Metric) | 210 mm |
Product Type | Safety Coated Bottle |
Capacity (Metric) | 1000 mL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'