missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Bottles without Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Color:
Amber
Clear
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Description
- Made from clear and amber soda-lime glass that conforms to USP Type III requirements
- 80 oz. and 4L sizes come with jug handle
Specifications
Specifications
| Capacity | 250 mL, 8 oz. |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Coating | Plastisol |
| Color | Amber |
| Diameter (English) | 2.4 in. |
| Material | Soda Lime Glass |
| Certifications/Compliance | USP Type III |
| Closure Included | No |
| Height (Metric) | 140 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction