missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Bottles without Closures

Product Code. p-41547 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Color:
Amber
Clear
Unit Size:
Pack of 12
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 12402561

Brand: DWK Life Sciences 220924

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastisol coating for safety

  • Made from clear and amber soda-lime glass that conforms to USP Type III requirements
  • 80 oz. and 4L sizes come with jug handle

TRUSTED_SUSTAINABILITY

Specifications

Capacity 250 mL, 8 oz.
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Coating Plastisol
Color Amber
Diameter (English) 2.4 in.
Material Soda Lime Glass
Certifications/Compliance USP Type III
Closure Included No
Height (Metric) 140 mm
Height (English) 5.5 in.
Closure Size 24-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.