missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International White Cryogenic Labels for Laser Printers
Click to view available options
Dimensions (LxW):
25.4 x 25.4 mm
50 x 32 mm
98.5 x 80 mm
Unit Size:
Pack of 1056
Pack of 576
Pack of 96
Description
- Provided in European A4 sheet format
- Permanent adhesion, especially on curved surfaces, such as vials or microtubes
- Withstand extreme cryogenic temperatures, -196°C in liquid or vapor phase liquid nitrogen
- Printable by all major desktop laser printers
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Format | Sheet |
| Material | Thermoplastic Film |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Sheet | 36/Sheet |
| No. per Pack | 16/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction