missing translation for 'onlineSavingsMsg'
Learn More

GA International White Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Large Roll

Product Code. 17849627
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6 mm
19.1 x 15.9 mm
25.4 x 19.1 mm
25.4 x 50.8 mm
31.8 x 12.7 mm
31.8 x 22.2 mm
31.8 x 31.8 mm
32.5 x 15.9 mm
33 x 15.9 mm
44.5 x 25.4 mm
50.8 x 38.1 mm
57.2 x 25.4 mm
63.5 x 38.1 mm
76.2 x 101.6 mm
76.2 x 25.4 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17849627 25.4 x 19.1 mm Pack of 1000
17820858 101.6 x 101.6 mm Pack of 500
17829007 76.2 x 101.6 mm Pack of 500
17828957 50.8 x 38.1 mm Pack of 2000
17830368 31.8 x 12.7 mm Pack of 2000
17820088 33 x 15.9 mm Pack of 2000
17849687 63.5 x 38.1 mm Pack of 2000
17879487 57.2 x 25.4 mm Pack of 2000
17829147 44.5 x 25.4 mm Pack of 2000
17830568 76.2 x 25.4 mm Pack of 1000
17870228 19.1 x 15.9 mm Pack of 2000
17859847 31.8 x 31.8 mm Pack of 1000
17870928 25.4 x 50.8 mm Pack of 1000
17839767 32.5 x 15.9 mm Pack of 2000
17891098 31.8 x 22.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17849627 Supplier GA International Supplier No. FJT4C31WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • No curing time, can be stored in freezers immediately after application
  • No additional lamination necessary
  • Labels and printout resist spraying with alcohols and other chemicals
  • Printable with all major thermal-transfer printer brands
  • FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
  • RoHS compliant
  • Waterproof and tearproof
  • Adhere to moist and wet surfaces
  • Resist spraying with alcohols and withstand multiple freeze-thaw cycles

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Dimensions (L x W) 25.4 x 19.1 mm
Length (English) 0.75 in.
Length (Metric) 19.1 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.