missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Automatic Burettes DURAN™, White Graduation with Intermediate Stopcock
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Each
Description
- Acc. To Pellet
- Amber glass
- Short line
- With white graduation
- Acc. to DIN EN ISO 385
- Lateral glass stopcock with intermediate stopcock
Specifications
Specifications
| Color | Brown |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Graduations | 0.02 mL |
| Includes | 2000 mL Clear Glass Storage Bottle |
| Scale | White |
| Stopcock | Lateral |
| Stopcock Material | Glass |
| Tolerance | ±0.03 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction