missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH White Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and Glass Key
Poulten & Graf GmbH White Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and Glass Key accurately delivers known volumes of a liquid in titrations.
€ 72.95
Specifications
Length (Metric) | 620 mm |
---|---|
Material | Borosilicate Glass |
Graduations | 0.1 mL |
Scale | White |
Stopcock | Straight |
Alert:
none
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10026201
|
Poulten & Graf GmbH
1 0084506G |
50 mL |
€ 72.95
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
10525712
|
Poulten & Graf GmbH
1 0084406G |
25 mL |
€ 72.95
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
- With straight stopcock
- With glass key
- White graduation
- Schellbach
- Conformity approved
- Amber stained diffused glass
Specifications
620 mm | |
0.1 mL | |
Straight | |
±0.05 mL | |
Class AS |
Borosilicate Glass | |
White | |
Glass | |
Volumetric Buret | |
EN ISO 385 |
Statement related to the product that does not constitute a safety issue.