missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ White PTFE Tubing
White PTFE Tubing is temperature resistant up to 270°C in the absence of active pressure.
Brand: Deutsch Neumann™ 3400813
Additional Details : Weight : 0.00090kg
Description
- Manufactured from polytetrafluorethylene (PTFE)
- Minimum order length of 5 m
- Almost totally chemically inert
- Excellent flexibility and strength, even in low temperatures
Specifications
Plastic Tubing | |
0.8 mm | |
1.3 mm | |
0.25 mm | |
White |
ISO 9001:2008 | |
PTFE | |
5 m | |
1 Ea. | |
270°C |