missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ White PTFE Tubing
White PTFE Tubing is temperature resistant up to 270°C in the absence of active pressure.
Brand: Deutsch Neumann™ 3401214
Additional Details : Weight : 0.06300kg
Description
- Manufactured from polytetrafluorethylene (PTFE)
- Minimum order length of 5 m
- Almost totally chemically inert
- Excellent flexibility and strength, even in low temperatures
Specifications
ISO 9001:2008 | |
PTFE | |
1 mm | |
White |
12 mm | |
14 mm | |
1 Ea. |