missing translation for 'onlineSavingsMsg'
Learn More

GA International White Removable Deep-Freeze Labels for Barcode Printers on Small Roll

Product Code. 17880128
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6 mm
22.2 x 11 mm
22.2 x 203.2 mm
22.9 x 19 mm
25.4 x 12.7 mm
25.4 x 19.1 mm
25.4 x 25.4 mm
25.4 x 44.5 mm
25.4 x 50.8 mm
25.4 x 7 mm
31.8 x 25.4 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 63.5 mm
44.5 x 12.7 mm
44.5 x 25.4 mm
50.8 x 25.4 mm
50.8 x 40.6 mm
6.4 x 25.4 mm
63.5 x 25.4 mm
67.1 x 7 mm
76.2 x 25.4 mm
Quantity:
1000/Pk.
10000/Pk.
2000/Pk.
250/Pk.
300/Pk.
3000/Pk.
4000/Pk.
Labels per Row:
1 Label
10 Labels
3 Labels
5 Labels
Unit Size:
Pack of 1000
Pack of 10000
Pack of 2000
Pack of 250
Pack of 300
Pack of 3000
Pack of 4000
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity Labels per Row unitSize
17880128 76.2 x 25.4 mm 1000/Pk. 1 Label Pack of 1000
17879477 67.1 x 7 mm 2000/Pk. 1 Label Pack of 2000
17869677 101.6 x 101.6 mm 300/Pk. 1 Label Pack of 300
17859287 67.1 x 7 mm 4000/Pk. 1 Label Pack of 4000
17891128 25.4 x 7 mm 2000/Pk. 1 Label Pack of 2000
17821328 22.9 x 19 mm 1000/Pk. 1 Label Pack of 1000
17820658 22.2 x 11 mm 2000/Pk. 1 Label Pack of 2000
17880368 6.4 x 25.4 mm 10000/Pk. 10 Labels Pack of 10000
17850558 25.4 x 44.5 mm 1000/Pk. 1 Label Pack of 1000
17848867 25.4 x 44.5 mm 3000/Pk. 3 Labels Pack of 3000
17891188 22.2 x 203.2 mm 250/Pk. 1 Label Pack of 250
17869637 33 x 15.9 mm 1000/Pk. 1 Label Pack of 1000
17810138 50.8 x 40.6 mm 1000/Pk. 1 Label Pack of 1000
17800708 6.4 x 25.4 mm 10000/Pk. 5 Labels Pack of 10000
17859937 44.5 x 25.4 mm 2000/Pk. 1 Label Pack of 2000
17830808 50.8 x 25.4 mm 1000/Pk. 1 Label Pack of 1000
17869827 25.4 x 25.4 mm 2000/Pk. 1 Label Pack of 2000
17809347 44.5 x 12.7 mm 2000/Pk. 1 Label Pack of 2000
17820808 38.1 x 63.5 mm 1000/Pk. 1 Label Pack of 1000
17841318 25.4 x 19.1 mm 1000/Pk. 1 Label Pack of 1000
17899867 31.8 x 25.4 mm 1000/Pk. 1 Label Pack of 1000
17830358 63.5 x 25.4 mm 1000/Pk. 1 Label Pack of 1000
17880828 25.4 x 12.7 mm 1000/Pk. 1 Label Pack of 1000
17868897 25.4 x 50.8 mm 1000/Pk. 1 Label Pack of 1000
17879757 32.5 x 15.9 mm 1000/Pk. 1 Label Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 17880128 Supplier GA International Supplier No. RMTT36C11WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Adhesive Type Removable
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +212°F
Temperature Range (Metric) -80°C to +100°C
Dimensions (L x W) 76.2 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.