missing translation for 'onlineSavingsMsg'
Learn More

GA International White Removable Deep-Freeze Labels for Barcode Printers Without Perforation

Product Code. 17849267
Encompass_Preferred
Click to view available options
Dimensions (LxW):
25.4 x 17.5 mm
38.1 x 19.1 mm
57.2 x 31.8 mm
76.2 x 41.3 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
This item is not returnable. View return policy

Product Code. 17849267

Brand: GA International RMTT75NPC31WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Adhesive Type Removable
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +212°F
Temperature Range (Metric) -80°C to +100°C
Dimensions (LxW) 25.4 x 17.5 mm
Length (English) 0.69 in.
Length (Metric) 17.5 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.