missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 EXTRA+ Wipers
GREENER_CHOICE

Product Code. 16606985
Change view
Click to view available options
DimensionsLxW: 38.5 x 32.5cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16606985 DimensionsLxW: 38.5 x 32.5cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16606985 Supplier Kimberly-Clark™ Supplier No. 7241

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Economical 1-ply wipers are stronger than conventional 1-ply towels. Kimberly-Clark™ WypAll™ L10 EXTRA+ Wipers are designed to clean with a smear-free finish.

  • 1-ply single-use wipe
  • AIRFLEX™ Fabric technology
  • Stronger than traditional 1-ply wipes
  • Cleans quickly without disintegrating
  • Ideal for versatile wiping and cleaning: medium-duty cleaning tasks such as polishing glass and smooth surfaces and cleaning tools
  • Supplied as a perforated large roll
  • For use in high traffic areas.
  • Can be used in conjunction with a dispenser system to control consumption and reduce waste.
TRUSTED_SUSTAINABILITY

Specifications

Product Type L10 Wiper
Length (Metric) 38.5 cm
Width (Metric) 32.5 cm
Material AIRFLEX™ Fabric
Color White
Dimensions (L x W) 38.5 x 32.5 cm
Format Large perforated roll
For Use With (Application) For medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools.
For Use With (Equipment) AQUARIUS™ Wiper dispenser
Packaging Quantity 1 Roll x 1000 Sheets
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.