missing translation for 'onlineSavingsMsg'
Learn More

BOLA Wide-Mouth Bottles

Product Code. 10164771
Click to view available options
Capacity:
25 mL
50 mL
100 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10164771

Brand: BOLA A10009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide-Mouth Bottles PTFE, with screw cap

Thick-walled, smooth interior surface, screw cap.

Specifications

Capacity 500 mL
Color White
Diameter (Metric) Inner 46 mm
Material PTFE
Packaging Packed Loosley
Sterility Non-sterile
Weight (Metric) 157 mm
Width (Metric) 75 mm
Certifications/Compliance FDA
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Cylindrical
Height (Metric) 157 mm
Closure Liner Unlined
Closure Size GL56
Diameter (Metric) 75 mm
Closure Type Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.