missing translation for 'onlineSavingsMsg'
Learn More

Gerresheimer™ Threaded Clear Wide Mouth Bottles without Closure

Product Code. 15222429
Click to view available options
Capacity (Metric):
25 mL
30 mL
50 mL
200 mL
250 mL
500 mL
1000 mL
No. per Pack:
120 Pack
126Pack
18 Pack
20 Pack
48 Pack
56Pack
85 Pack
Unit Size:
Pack of 120
Pack of 126
Pack of 18
Pack of 20
Pack of 48
Pack of 56
Pack of 85

Product Code. 15222429

Brand: Gerresheimer™ 4494817005

Only null left
Add to basket
Edge
Add to basket

Stock the laboratory with Gerresheimer™ Threaded Clear Wide Mouth Bottles without Closure. The round, glass bottles are available in various capacities.

  • Round
  • Wide Mouth
  • Clear Glass
  • Without closure

Specifications

Capacity (Metric) 200 mL
Color Clear
Material Glass
No. per Pack 56Pack
Mouth Wide
Product Type Round Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.