missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Widefield Eyepiece for SMZ160
Click to view available options
Magnification Power:
10X
15X
20X
Unit Size:
Each
Description
- Widefield eyepiece for SMZ160 microscope.
- Comes in sizes WF10X/20mm, WF15X/15mm, and WF20X/10mm.
Specifications
Specifications
| Type | Eyepiece |
| Autoclavable | Not Autoclavable |
| Field of View | 20 mm |
| For Use With (Application) | observation via SMZ-160 stereomicroscope |
| For Use With (Equipment) | SMZ-160 |
| Lens Type | Achromatic |
| Magnification Power | 10X |
| Required Accessories | SMZ-160 Head |
| Sterility | Non-sterile |
| Warranty | 5 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction