missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wuertt Celluloid™ Wire Beschic Test Tube Rack
Click to view available options
Array:
2 x 6
4 x 6
Dimensions (L x W x H):
50 x 130 x 70 mm
90 x 130 x 70 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Beschic Test Tube Rack |
| Array | 4 x 6 |
| Material | Wire |
| Positions | 24 |
| For Use With (Application) | 4 x 6 Glasses, nylon |
| Quantity | 1 Each |
| Temperature (Metric) Range | 80°C |
| Dimensions (L x W x H) | 90 x 130 x 70 mm |
| Length (Metric) | 90 mm |
| Width (Metric) Slide | 130 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction