missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wuertt Celluloid™ Wire Test Tube Rack
Click to view available options
Array:
2 x 10
2 x 12
3 x 12
4 x 12
Unit Size:
Each
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 4 x 12 |
| Material | Wire |
| Positions | 48 |
| For Use With (Application) | 4 x 12 Glasses, nylon beschi |
| Quantity | 1 Each |
| Temperature (Metric) Range | 80°C |
| Height (Metric) | 70 mm |
| Depth (Metric) | 90 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction