missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Wooden Handled Pharmacist Flexible Spatula

Product Code. 10346734
Click to view available options
Length (Metric):
100 mm
130 mm
150 mm
200 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10346734

Brand: Schneider Gerd™ 8615

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this spatula for a variety of pharmaceutical applications. Schneider Gerd™ Wooden Handled Flexible Pharmacist Spatulas are ideal for use with a wide range of compounds.

  • Spatulas are ideal for working with powders, stirring and mixing
  • Perfect for miniscule amounts of chemicals
  • Polished stainless steel implements are effortlessly cleaned and corrosion resistant

Specifications

Product Type Pharmacists Spatula
Width (Metric) 32 mm
Blade Material Stainless Steel
Handle Material Wood
Material Wood Handle
Handle Type Wood
Length (Metric) 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.