missing translation for 'onlineSavingsMsg'
Learn More

GA International Wrap-Around Cryogenic and Autoclave-Resistant Thermal-Transfer Labels on Large Roll

Product Code. 17844336
Encompass_Preferred
Click to view available options
Color:
Green, Transparent
Pink, Transparent
White, Transparent
Yellow, Transparent
Dimensions (LxW):
25.4 x 12.7 mm with 19.05 mm Wrap
25.4 x 15.9 mm with 25.4 mm Wrap
25.4 x 15.9 mm with 35 mm Wrap
25.4 x 30 mm with 42.9 mm Wrap
25.4 x 30 mm with 43 mm Wrap
28.6 x 25.4 mm with 40.5 mm Wrap
34 x 25.4 mm with 35 mm Wrap
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 4000
This item is not returnable. View return policy

Product Code. 17844336

Brand: GA International CATT318SBNOTC32WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryogenic and autoclave-resistant wrap-around labels for thermal-transfer printers.

  • Withstand long-term storage in cryogenic environments (-196°C)
  • Withstand sterilization by steam autoclaves, dry heat, and gamma irradiation
  • Lamination protects the labels against abrasion, fading, as well as exposure to harsh chemicals
  • Thermal-transfer printable with all major barcode printers
  • Includes transparent wrap section
  • Stored on a 76.2 mm core

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color White, Transparent
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +302°F
Temperature Range (Metric) -196°C to +150°C
Dimensions (LxW) 25.4 x 12.7 mm with 19.05 mm Wrap
Length (English) 0.25 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.