missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Wrap-Around Cryogenic and Autoclave-Resistant Thermal-Transfer Labels on Large Roll
Click to view available options
Color:
Green, Transparent
Pink, Transparent
White, Transparent
Yellow, Transparent
Dimensions (LxW):
25.4 x 12.7 mm with 19.05 mm Wrap
25.4 x 15.9 mm with 25.4 mm Wrap
25.4 x 15.9 mm with 35 mm Wrap
25.4 x 30 mm with 42.9 mm Wrap
25.4 x 30 mm with 43 mm Wrap
28.6 x 25.4 mm with 40.5 mm Wrap
34 x 25.4 mm with 35 mm Wrap
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 4000
Description
- Withstand long-term storage in cryogenic environments (-196°C)
- Withstand sterilization by steam autoclaves, dry heat, and gamma irradiation
- Lamination protects the labels against abrasion, fading, as well as exposure to harsh chemicals
- Thermal-transfer printable with all major barcode printers
- Includes transparent wrap section
- Stored on a 76.2 mm core
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White, Transparent |
| Finish | Medium Gloss |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 1000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction