missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO Tourniquets
Click to view available options
Color:
Blue
Red
Width (Metric):
12.5 mm
25 mm
Unit Size:
Pack of 100
Description
- The design of Terumo provides comfort for health care professionals as well for patients and facilitates fast and efficient interventions
- One-hand operation
- Quick-release lock
- Safety snap closure
Specifications
Specifications
| Color | Blue |
| Latex Free | Yes |
| Product Type | Pediatric Tourniquet |
| Disposable | Reusable |
| Width (Metric) | 25 mm |
| Packaging Type | Individually Rolled |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction